Shop All Identification Labels
Justrite
Label, Black, White, 11 In. H, 12 In. W
Mfr # 29006
Zoro # G9732256
product price: $37.06
/ea
$37.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 11 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29006
- Zoro # G9732256
- UPC # 697841130005
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 11 in |
Size | 11 in x 10 in |
Description
Safety Cabinet Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Acid, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- GERSON Respirator P95 Particulate Filter Pad, Case of 50 Pairs, 100PK (0871916)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7777)
- JUSTRITE Warning Label, 5 In. H, 17-1/2 In. W (29003)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- NEVS Keep In Refrigerator 3/8" x 1-1/2" (PAUX-57)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262GAS-10PK)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1308 (GHS1308)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk50, Language: English (DL48PR50)
- NMC Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL158P100)
- Justrite Safety Labels