Shop All Combination Units
Justrite
Lab Combination Shower, Floor Mount
Mfr # L18GS34G
Zoro # G4712010
product price: $4,200.00
/ea
Free Shipping & Returns
$4,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 101"
- Color Green
- Mount Type Floor
- Pipe Material Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # L18GS34G
- Zoro # G4712010
- UPC # 697841186606
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 101" |
Width | 12.6" |
Depth | 32.7" |
Details
Item | Lab Combination Shower,Floor Mount |
Color | Green |
Mount Type | Floor |
Pipe Material | Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Eyewash Bowl Material | Powder-Coated Stainless Steel |
Valve Material | 316L Stainless |
Material | Rose: Powder coated stainless steel, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Eyewash Activation | Eye/Face wash: Push Plate |
Shower Activation | Shower: Pull Handle |
Description
Lab Combination Shower,Floor Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS STRYKER PADDED KNUCKLE GLOVE, BLACK (226-002-11)
- ERB SAFETY ERBÂ E14 Face Shield, Ear Muff System for Omega II, Americana & Liberty Caps (14373)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, S, PR (ARCTIG-08-008)
- FULL THROTTLE Vest-2Xl/4Xl Blue Nylon, #112200-500-080-22 (112200-500-080-22)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 240 (H5G45G-2H)
- JUSTRITE Laboratory Combination Shower, Wall Mount (L33GS34G)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 120 (H5G45G-1H)
- JUSTRITE Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- JUSTRITE Combination Shower, Floor Mount, Closed (18G45GT)
- JUSTRITE Combination Shower, Floor Mount (18G85G)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- Justrite Combination Units