Shop All Safety Cabinet Accessories
Justrite
Justrite Wood Shelf and Clips for Model 24150
Mfr # 24168
Zoro # G305723441
original price:
$419.54
17% off
new price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16.875"
- Color white
- Width 34"
- Material Wood laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 24168
- Zoro # G305723441
- UPC # 697841123960
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 16.875" |
Width | 34" |
Details
Color | white |
Material | Wood laminate |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Restricted Area Sign, 10"H, 14"W, Alum (MADC520VA)
- ZORO SELECT Lockout Padlock, KA, Green, 1-7/16"H (48JR24)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (330L-09-V)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- Justrite Safety Cabinet Accessories