Shop All Gas Cylinder Storage
Justrite
Justrite Vertical, 5-10 Cylinder, Aluminum Storage Cabinet, 30"W x 32"D x 65"H, Manual Close
Mfr # 23006
Zoro # G105830141
original price:
$3,413.62
7% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,158.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 10
- Standards Compliant with NFPA Code 30
- Material Aluminum
- Overall Height 65 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 23006
- Zoro # G105830141
- UPC # 697841055711
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Height | 65 in |
Overall Width | 30 in |
Overall Depth | 32 in |
Details
Cylinder Capacity | 10 |
Standards | Compliant with NFPA Code 30 |
Material | Aluminum |
Cylinder Storage Orientation | Vertical |
Door Closure Type | Manual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - 2X-Large (12 pair) (48-73-7024B)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- MOLDEX P95 Disposable Respirator, M/L, White, PK8 (4300P95)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 4 (23001)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- Justrite Safety Storage