Shop All Gas Cylinder Storage
Justrite
Justrite Vertical, 10-20 Cylinder, Aluminum Storage Cabinet, 60"W x 32"D x 65"H, Manual Close
Mfr # 23007
Zoro # G505830222
original price:
$5,560.44
4% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,282.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 20
- Material Aluminum
- Standards Compliant with NFPA Code 30
- Overall Width 60 in
- Overall Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 23007
- Zoro # G505830222
- UPC # 697841055728
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 60 in |
Overall Depth | 32 in |
Overall Height | 65 in |
Details
Cylinder Capacity | 20 |
Material | Aluminum |
Standards | Compliant with NFPA Code 30 |
Cylinder Storage Orientation | Vertical |
Door Closure Type | Manual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Portrait, Do Not Stand Here (OS-DS-D-1218-V-1165)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 4 (23001)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity, Assembled (493355)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- Justrite Safety Storage