Shop All Safety Cans
Justrite
Justrite® Type II Safety Can - 2-1/2 Gallon with 1" Hose, 7225130
Mfr # 7225130
Zoro # G002537396
original price:
$189.34
8% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
- Can Capacity 2.5 gallon
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7225130
- Zoro # G002537396
- UPC # 697841140523
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 12" |
Outside Dia. | 11.75" |
Hose Outside Dia. | 1" |
Hose Length | 9" |
Details
Color | Red |
Material | Steel |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Can Capacity | 2.5 gallon |
Description
JUSTRITE® SAFETY CANS STANDARD SAFETY CAN - 2-1/2 GALLON CAPACITY WITH 1" HOSE HANDLE FLAMMABLE LIQUIDS SAFELY AND EASILY ENGINEERED TO HELP PREVENT FLAMMABLES FROM IGNITING AND TO PROTECT PERSONNEL FROM THE DANGERS OF FIRE AND EXPLOSION. FLASHBACK IS PREVENTED BY DOUBLE-MESH FLAME ARRESTOR SCREEN INSIDE SPOUT. SPRING-LOADED CAP CLOSES AUTOMATICALLY AFTER POURING. LONG-LIFE SYNTHETIC GASKET RESISTS VIRTUALLY ALL LIQUIDS AND MAINTAINS A TIGHT SEAL. THIS TYPE II FILLING CAN HAS AN INDEPENDENT RAPID FILL OPENING AND A 9 FLEXIBLE METAL NOZZLE. STAINLESS STEEL TYPE 316 WHERE HIGH PURITY IS CRUCIAL. ACCEPTED CONTAINER UNDER CARB. COMPLIES WITH OSHA AND NFPA REQUIREMENTS. FM APPROVED. SAFETY CANS ARE UL & ULC LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2HNQRW74A000)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Solicting - No L Or (A-1218 No Solicting - No L Or)
- NMC Danger Kerosene Sign, D334R (D334R)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE Silver Steel Flexible Spout (11078)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- MIDWEST CAN Red High Density Polyethylene Gas Can (MI571450)
- Justrite Safety Cans