Shop All Bench Cans
Justrite
Justrite Safety Plunger Can - 4 Quart Steel,
Mfr # 10308
Zoro # G605856627
original price:
$113.48
8% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Can Capacity 1 gallon
- Standards FM Approval; TUV Approval
- Can Material Steel
- Height 10.5"
- Outside Dia. 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10308
- Zoro # G605856627
- UPC # 697841002951
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 10.5" |
Outside Dia. | 7.25" |
Dasher Plate Dia. | 5 in |
Details
Can Capacity | 1 gallon |
Standards | FM Approval; TUV Approval |
Can Material | Steel |
Can Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Organic Vapor Cartridge/Filter 60921, P100, 2/PK (7000029639)
- PROPPER Duty Belt, Reinforced, 52in to 54in, Black (F56037500152-54)
- SURTEK Mesh safety Flag with Reflective Tape (137606)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- JUSTRITE PLUNGER CAN STEEL 2 QT RED (JT10208)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10370)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Plunger Can, 1 pt., Galvanized Steel, Red (10008)
- Justrite Safety Storage