Shop All Safety Cans
Justrite
Justrite® Safety Can Type I - One Gallon Galvanized Steel, Red, 7110100
Mfr # 7110100
Zoro # G902591757
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
- Can Capacity 1 gallon
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7110100
- Zoro # G902591757
- UPC # 697841139879
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 11" |
Outside Dia. | 9.5" |
Details
Color | Red |
Material | Steel |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Can Capacity | 1 gallon |
Description
SAFETY CANS HANDLE FLAMMABLE LIQUIDS SAFELY AND EASILY!! ENGINEERED TO HELP PREVENT FLAMMABLES FROM IGNITING AND TO PROTECT PERSONNEL FROM THE DANGERS OF FIRE AND EXPLOSION. FLASHBACK IS PREVENTED BY DOUBLE-MESH FLAME ARRESTOR SCREEN INSIDE SPOUT. SPRING-LOADED CAP CLOSES AUTOMATICALLY AFTER POURING. LONG-LIFE SYNTHETIC GASKET RESISTS VIRTUALLY ALL LIQUIDS AND MAINTAINS A TIGHT SEAL. THIS TYPE I STORAGE CAN HAS AN EXTRA LARGE POUR-FILL OPENING TO SPEED DISPENSING FLOW. GALVANIZED STEEL FOR STORING PETROLEUM PRODUCTS WHERE PURITY AND COLOR ARE NOT CRITICAL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- JUSTRITE Safety Can (9100)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- JUSTRITE 5 Gal19L Safety Can, Red (JUS7150100)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- Justrite Safety Storage