Shop All Lab Equipment Parts
Justrite
Justrite® Polypropylene Funnel for Type I Steel Safety Cans, 11202Y
Mfr # 11202Y
Zoro # G702662183
product price: $36.79
/ea
Sold in multiples of 2 for $73.58
$73.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height 11.25"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 11202Y
- Zoro # G702662183
- UPC # 697841095113
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 11.25" |
Details
Color | Yellow |
Material | Polypropylene |
Description
JUSTRITE® POLYPROPYLENE FUNNEL FOR TYPE I STEEL SAFETY CANS, 11202Y POLYPROPYLENE FUNNEL FOR USE WITH STEEL TYPE I JUSTRITE SAFETY CANS 1 GALLON (4L) AND ABOVE. EXTERIOR DIMENSIONS: 11.25" L X 0.5" OUTER DIA.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Cyanuric Acid Mini Kit (414220)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- JUSTRITE Eagle 1662 Oversized Drum Funnel with Screen for Flammable Liquids (1662)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- DIGI-SENSE Spade Lugs, Chromel, for Type K an, PK 10 (18528-03)
- UNITED SCIENTIFIC Air Track And Accessories, 200Cm (ATRK02)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- Justrite Lab Equipment Parts