Shop All Gas Cylinder Storage
Justrite
Justrite Horizontal, 12 Cylinder, Aluminum Storage Cabinet, 60"W x 32"D x 49-1/2"H, Manual Close
Mfr # 23004
Zoro # G605830146
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,910.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 12
- Width 60"
- Depth 32"
- Height 49.5"
- Safety Cabinet Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 23004
- Zoro # G605830146
- UPC # 697841055698
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Width | 60" |
Depth | 32" |
Height | 49.5" |
Details
Cylinder Capacity | 12 |
Safety Cabinet Door Type | Manual |
Number of Cabinet Shelves | 4 |
Cylinder Cabinet Storage Type | Horizontal |
Standards | Compliant with NFPA Code 30 |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- SECURE CLICK Inhalation Valve Assembly (FF-800-03)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-531VP)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- Justrite Safety Storage