Shop All Safety Cabinets
Justrite
Justrite Flammable Liquid Cabinet, 12 Gallon, Manual Single Door Vertical Storage
Mfr # 891200
Zoro # G405830049
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Doors 1
- Features Adjustable Shelves
- Door Type Manual
- Standards Complies with NFPA Code 30; FM Approval
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891200
- Zoro # G405830049
- UPC # 697841112216
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Height | 35 in |
Exterior Width | 23.25 in |
Details
Number of Doors | 1 |
Features | Adjustable Shelves |
Door Type | Manual |
Standards | Complies with NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Color | Yellow |
Storage Capacity | 12 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- CHEMSORB Portable Decon, Refill (KT1542R)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- DYMO Label, White, Black (30370)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JAMCO Paints and Inks Cabinet, 18 gal., Red (BP18RP)
- Justrite Safety Storage