Shop All Safety Cabinets
Justrite
Justrite Flammable Cabinet With Manual Close Double Door 30 Gallon
Mfr # 893000
Zoro # G105830172
product price: $2,264.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,264.99
Free 30-Day Returns
Key Features
- Capacity 30 gallon
- Width 43 in
- Depth 18 in
- Height 44 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893000
- Zoro # G105830172
- UPC # 697841110892
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 30 gallon |
Door Type | Manual |
Color | Yellow |
Features | Adjustable Shelves |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Shelves | 1 |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QRP 5C Powder-Free Latex Finger Cots For Iso Class 5 Applications, Large (5CL)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- MILWAUKEE TOOL Climbing Green Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1307)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- Justrite Safety Cabinets