Shop All Safety Cabinets
Justrite
Justrite Drum Cabinet 60 Gal. Capacity Vertical Self Close Hazmat Flammable W/ Drum Rollers
Mfr # 899071
Zoro # G905988899
original price:
$5,311.08
8% off
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,851.99
Free 30-Day Returns
Key Features
- Capacity 60 gallon
- Width 43 in
- Depth 34 in
- Height 65 in
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 899071
- Zoro # G905988899
- UPC # 697841114999
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Details
Capacity | 60 gallon |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Color | Red |
Number of Shelves | 1 |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Door Type | Self-close |
Features | Adjustable Shelves |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 4x28 (DWF18O1D-001-4x28)
- NMC Caution Hard Hats Required Sign - Bilingual (ESC716AB)
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- Justrite Safety Cabinets