Shop All Safety Cabinets
Justrite
Justrite Drum Cabinet 45 Gal. Capacity Vertical Manual Close Hazmat Flammable W/ Drum Support
Mfr # 8945053
Zoro # G205830430
original price:
$3,076.10
6% off
new price: $2,879.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,879.99
Free 30-Day Returns
Key Features
- Capacity 45 gallon
- Width 43 in
- Depth 18 in
- Height 65 in
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8945053
- Zoro # G205830430
- UPC # 697841113794
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Details
Capacity | 45 gallon |
Number of Doors | 2 |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Shelves | 2 |
Door Type | Manual |
Features | Adjustable Shelves |
Color | white |
Material | 18-Gauge Steel |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant LG (45811)
- MILWAUKEE TOOL Hard Hat (48-73-1205)
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- Justrite Safety Storage