Shop All Safety Cabinets
Justrite
Justrite Drum Cabinet 110 Gal. Capacity Vertical Self Close Flammable W/ Drum Rollers
Mfr # 899270
Zoro # G505856345
original price:
$8,678.29
4% off
new price: $8,244.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,244.99
Free 30-Day Returns
Key Features
- Capacity 115 gallon
- Color Yellow
- Width 59 in
- Depth 34 in
- Height 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899270
- Zoro # G505856345
- UPC # 697841115156
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Details
Capacity | 115 gallon |
Color | Yellow |
Number of Shelves | 3 |
Material | 18-Gauge Steel |
Door Type | Self-close |
Number of Doors | 2 |
Features | Adjustable Shelves |
Compliance | Compliant with International, NFPA 1, NFPA Code 30 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Removeable Adhesive 1"x1" Octagon Thursday Triling Label, PK12000 (IT110060B-4-THU)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- SPILL-X -A Acid-Neutralizing Adsorbent 1 container (GEN322)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- Justrite Safety Storage