Shop All Safety Cabinets
Justrite
Justrite Drum Cabinet 110 Gal. Capacity Vertical Manual Close Hazmat Flammable W/ Drum Rollers
Mfr # 899161
Zoro # G905988875
original price:
$6,419.93
10% off
new price: $5,715.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$5,715.99
Free 30-Day Returns
Key Features
- Capacity 110 gallon
- Width 59 in
- Depth 34 in
- Height 65 in
- Features Adjustable Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899161
- Zoro # G905988875
- UPC # 697841115101
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 59 in |
Exterior Height | 65 in |
Details
Capacity | 110 gallon |
Features | Adjustable Shelves |
Door Type | Manual |
Material | 18-Gauge Steel |
Standards | Compliant with NFPA Code 30 |
Number of Shelves | 1 |
Color | Red |
Number of Doors | 2 |
Compliance | Compliant with NFPA Code 30 |
Storage Capacity | 110 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray Lar (0212RGRALAR)
- STRANCO Die-Cut Refl. Number Label, 0, 4In H, PK5 (DWR-4-0-5)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- AVON PROTECTION Combination Cartridge/Filter, threaded, CN, CS, P100, Black, 4 PK, EN 14387, NIOSH (CTCF50)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ5510X)
- Justrite Safety Cabinets