Shop All Safety Cabinets
Justrite
Justrite Drum Cabinet 110 Gal. Capacity Vertical Manual Close Flammable W/ Drum Support
Mfr # 899100
Zoro # G805829919
product price: $4,726.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$4,726.99
Free 30-Day Returns
Key Features
- Capacity 110 gallon
- Width 56 in
- Depth 34 in
- Height 65 in
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899100
- Zoro # G805829919
- UPC # 697841115033
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 56 in |
Depth | 34 in |
Height | 65 in |
Exterior Height | 65 in |
Exterior Width | 56 in |
Exterior Depth | 34 in |
Details
Capacity | 110 gallon |
Number of Doors | 2 |
Door Type | Manual |
Material | 18-Gauge Steel |
Features | Adjustable Shelves |
Color | Yellow |
Standards | Compliant with NFPA Code 30 |
Number of Shelves | 1 |
Compliance | Compliant with NFPA Code 30 |
Storage Capacity | 110 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Eye Wash Station, Landscape (OS-EM-D-1014-L-10318)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- Justrite Safety Storage