Shop All Safety Cabinets
Justrite
Justrite Drum Cabinet 110 Gal Capacity Horizontal Self Close Flammable W/ Drum Rollers
Mfr # 899320
Zoro # G505830086
product price: $4,190.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,190.99
Free 30-Day Returns
Key Features
- Capacity 55 gallon
- Color Yellow
- Width 30 in
- Depth 48 in
- Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899320
- Zoro # G505830086
- UPC # 697841115170
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 30 in |
Depth | 48 in |
Height | 50 in |
Details
Capacity | 55 gallon |
Color | Yellow |
Material | 18-Gauge Steel |
Door Type | Self-close |
Number of Doors | 2 |
Features | Fixed Shelves |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/2 In, Number Set (20Y595)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- STI Fire Barrier Putty Pad, 7-1/2x7-1/2 In. (SSP4S)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- Justrite Safety Storage