Shop All Safety Cabinets
Justrite
Justrite 90 Gallon 2 Door, Self-Close, Acid Corrosive Cabinet, 43"W x 34"D x 65"H, Blue
Mfr # 899022
Zoro # G805723460
original price:
$5,005.62
4% off
new price: $4,755.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,755.99
Free 30-Day Returns
Key Features
- Capacity 90 gallon
- Width 43 in
- Depth 34 in
- Height 65 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899022
- Zoro # G805723460
- UPC # 697841114876
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 90 gallon |
Color | Blue |
Features | Adjustable Shelves |
Number of Doors | 2 |
Number of Shelves | 2 |
Door Type | Self-close |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Material | 18-Gauge Steel |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (2AW10)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE SURE-GRIPĀ® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- Justrite Safety Storage