Shop All Safety Cabinets
Justrite
Justrite 90 Gallon 1 Sliding Door, Self-Close, Acid Corrosive Cabinet, 43"W x 34"D x 65"H, Blue
Mfr # 899082
Zoro # G005723451
original price:
$6,777.62
13% off
new price: $5,851.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$5,851.99
Free 30-Day Returns
Key Features
- Capacity 90 gallon
- Width 43 in
- Depth 34 in
- Height 65 in
- Door Type Sliding, self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899082
- Zoro # G005723451
- UPC # 697841132139
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Details
Capacity | 90 gallon |
Door Type | Sliding, self-close |
Features | Adjustable Shelves |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Color | Blue |
Number of Shelves | 2 |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-240 Volts, Portrait, 10PK (OS-DS-D-35-V-1005-10PK)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (7500PFXS)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- Justrite Safety Cabinets