Shop All Lab Equipment Parts
Justrite
Justrite 891200 Sure-Grip EX Compac Flammable Safety Cabinet, Capacity 12 Gallons, 1 Shelf, 1 Manual
Mfr # 891200
Zoro # G402566392
product price: $911.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Height 35 in
- Width 23.25 in
- Color Yellow
- Length 18 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891200
- Zoro # G402566392
- UPC # 697841000000
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 35 in |
Width | 23.25 in |
Length | 18 in |
Details
Color | Yellow |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- WHIRL-PAK Whirl-PakĀ® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- JUSTRITE Eagle 1662 Oversized Drum Funnel with Screen for Flammable Liquids (1662)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- DIGI-SENSE Type-J Pipe Plug Probe SS 1 / 4" NPT (M) (08517-74)
- DAYTON Load Cell Kit, For Use With 54YG30A (GGS_78842)
- SCOTCH Tan Freezer Tape 1 pk (178)
- DAYTON Splined Bushing (MHGXEC7407GGS)
- Justrite Lab Equipment Parts