Shop All Safety Cabinets
Justrite
Justrite 60 Gallon 1 Sliding Door, Self-Close, Acid Corrosive Cabinet, 34"W x 34"D x 65"H, Blue
Mfr # 896082
Zoro # G105723450
product price: $5,426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,426.99
Free 30-Day Returns
Key Features
- Capacity 60 gallon
- Width 34 in
- Depth 34 in
- Height 65 in
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896082
- Zoro # G105723450
- UPC # 697841132078
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Details
Capacity | 60 gallon |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Number of Shelves | 2 |
Features | Adjustable Shelves |
Color | Blue |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Door Type | Sliding, self-close |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Shoulder Straps, Nylon, Black (C74A)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- KASK Zenith X2 Helmet - Green (ZENX2-GR)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- Justrite Safety Storage