Shop All Safety Cabinets
Justrite
Justrite 6 x 2-1/2 Liter Bottle Cap., Wood Laminate Storage Acid Cabinet, 24"Wx 6"Dx18-1/2"H, Blue
Mfr # 24120
Zoro # G705723478
original price:
$1,550.53
23% off
new price: $1,190.99
/ea
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 24 in
- Depth 16 in
- Height 18.5 in
- Material Wood laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 24120
- Zoro # G705723478
- UPC # 697841006607
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24 in |
Depth | 16 in |
Height | 18.5 in |
Details
Color | Blue |
Material | Wood laminate |
Features | Adjustable Shelves |
Number of Doors | 2 |
Holds | (6) 2-Liter Bottles |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- NMC Caution Hearing Protection Required Sign (C679AB)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (705PF-XL)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JAMCO Flammable Safety Cabinet, 45 gal., Yellow (FS45YP)
- Justrite Safety Storage