Shop All Safety Cabinets
Justrite
Justrite 54 Gallon 1 Door, Manual, Slimline, Acid Corrosive Cabinet, 23-1/4"W x 34"D x 65"H, Blue
Mfr # 895402
Zoro # G205723497
original price:
$4,119.98
10% off
new price: $3,692.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,692.99
Free 30-Day Returns
Key Features
- Capacity 54 gallon
- Width 23.25 in
- Depth 34 in
- Height 65 in
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 895402
- Zoro # G205723497
- UPC # 697841114081
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23.25 in |
Depth | 34 in |
Height | 65 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 23.25 in |
Details
Capacity | 54 gallon |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Color | Blue |
Door Type | Manual |
Standards | Complies with NFPA Code 30; FM Approval |
Features | Adjustable Shelves |
Number of Shelves | 3 |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 54 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, 2XL (56120103XXL)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7 (U4-1341-NA_10x7)
- ROPE LOGIC Ultra Ring Sling w/Notch #3 Rigging Thimble 3/4 in. x 6 ft. Tenex (40203)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- Justrite Safety Storage