Shop All Safety Cabinets
Justrite
Justrite 54 Gal. 1 Door, Self-Close, Slimline, Acid Corrosive Cabinet, 23-1/4"W x 34"D x 65"H, Blue
Mfr # 895422
Zoro # G605723493
product price: $3,980.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,980.99
Free 30-Day Returns
Key Features
- Capacity 54 gallon
- Width 23.25 in
- Depth 34 in
- Height 65 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 895422
- Zoro # G605723493
- UPC # 697841114142
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23.25 in |
Depth | 34 in |
Height | 65 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Details
Capacity | 54 gallon |
Color | Blue |
Number of Shelves | 3 |
Features | Adjustable Shelves |
Door Type | Self-close |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 54 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 80 to 89 (06103 80-89)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- FEDERAL SIGNAL Low Profile Mini Sounder, Outdoor, 9-28VDC (LP4-09-028)
- WRAP-IT Cable Labels - Medium (30-Pack) Multi-Color - Hook and Loop Write On Labels for Cords and Wire (A430-CL-MD-MC)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- Justrite Safety Cabinets