Shop All Food Service Appliance Parts
Justrite
Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150
Mfr # 7150150
Zoro # G502674270
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel/Brass Faucet
- Outlet Size 1.58 in
- Color Red
- Size 5 gallon
- Agency Compliance Compliant with CARB, NFPA Code 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 7150150
- Zoro # G502674270
- UPC # 697841140264
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Outlet Size | 1.58 in |
Size | 5 gallon |
Exterior Dimension | 16.875" H x 11.75" OD |
Details
Material | Steel/Brass Faucet |
Color | Red |
Agency Compliance | Compliant with CARB, NFPA Code 30, FM Approved |
Description
JUSTRITE® 5 GALLON SAFETY SHELF CAN WITH BOTTOM FAUCET 08902 STEEL LABORATORY SAFETY CANS OFFER RELIABLE DISPENSING FEATURES AT AN ECONOMICAL PRICE STEEL LABORATORY SAFETY CANS HAVE ALL THE BENEFITS OF JUSTRITE'S TYPE I CANS, PLUS ADDED FEATURES TO MAKE THESE THE CHOICE OF LAB PROFESSIONALS FOR SAFE DISPENSING OF HAZARDOUS LIQUIDS INTO TEST TUBES, SMALL FLASKS AND BEAKERS. FILL SPOUTS HAVE SELF-CLOSE PRESSURE RELIEF CAPS AND STAINLESS STEEL FLAME ARRESTERS. THESE CANS ALSO FEATURE A VACUUM RELIEF VALVE WITHIN THE LID FOR SMOOTH LIQUID FLOW. SELF-CLOSING FAUCETS PROVIDE TROUBLE-FREE DISPENSING. CANS FITTED WITH SMALLER FAUCET. FACUET NO. 08902 IS BETTER SUITED FOR HEAVY, INDUSTRAIL USE. SHELF CANS HAVE A FAUCET MOUNTED TWO INCHES ABOVE THE BOTTOM TO ELIMINATE THE NEED TO LIFT THE CANS DURING DISPENSING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Curtain Switch Magnet (11-0563-02)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- BAYOU CLASSIC Turkey Fryer Pot 30Qt (3025)
- CDN Waterproof Folding Thermocouple Thermometer (TCTW572)
- JUSTRITE 5Gal/19L IIAF Red 1" Hose (7250130)
- JUSTRITE SAFETY DISPENSING CAN 5 GAL. BOTTOM FAU (JT7150150)
- HOBART Micro Switch (411496-F1)
- STERO Solenoid - 120V 3/4 (P54-2815)
- GARLAND Burner Head (4522273)
- WARING Toggle Switch /Cts1000 (029769)
- ELIASON Lower Hinge, #K0175 (K0175)
- Justrite Food Service Appliance Parts