Shop All Safety Cabinets
Justrite
Justrite 31 Gallon 2 Door, Manual, Fume Hood Acid Cabinet, 48"x21-5/8"x35-3/4", Lgt. Neutral
Mfr # 8849072
Zoro # G405723440
original price:
$8,834.89
9% off
new price: $7,973.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$7,973.99
Free 30-Day Returns
Key Features
- Capacity 31 gallon
- Width 48 in
- Depth 21.625 in
- Height 35.75 in
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8849072
- Zoro # G405723440
- UPC # 697841129917
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 48 in |
Depth | 21.625 in |
Height | 35.75 in |
Exterior Width | 48 in |
Exterior Height | 35.75 in |
Exterior Depth | 21.625 in |
Details
Capacity | 31 gallon |
Material | 18-Gauge Steel |
Standards | Complies with NFPA Code 30; FM Approval |
Color | Light Neutral |
Number of Doors | 2 |
Door Type | Manual |
Number of Shelves | 1 |
Features | Adjustable Shelves |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 31 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM600R)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- Justrite Safety Storage