Shop All Safety Cabinets
Justrite
Justrite 30 Gallon 2 Door, Self-Close, Acid Corrosive Cabinet, 43"W x 18"D x 44"H, Blue
Mfr # 893022
Zoro # G305723434
original price:
$2,483.00
12% off
new price: $2,183.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,183.99
Free 30-Day Returns
Key Features
- Capacity 30 gallon
- Width 43 in
- Depth 18 in
- Height 44 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893022
- Zoro # G305723434
- UPC # 697841113442
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 30 gallon |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Features | Adjustable Shelves |
Color | Blue |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Door Type | Self-close |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Guard Replacement Filters, PK10 (8932)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- Justrite Safety Storage