Shop All Safety Cabinets
Justrite
Justrite 23 Gallon 2 Door, Self-Close, Under Fume Hood Cabinet, 36"W x 21-5/8"D x 35-3/4"H, Silver
Mfr # 883624
Zoro # G205878913
original price:
$4,234.19
12% off
new price: $3,718.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,718.99
Free 30-Day Returns
Key Features
- Capacity 23 gallon
- Width 36 in
- Depth 21.625 in
- Height 35.75 in
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 883624
- Zoro # G205878913
- UPC # 697841127807
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36 in |
Depth | 21.625 in |
Height | 35.75 in |
Exterior Width | 36 in |
Exterior Height | 35.75 in |
Exterior Depth | 21.625 in |
Details
Capacity | 23 gallon |
Door Type | Self-close |
Material | 18-Gauge Steel |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 23 gal |
Color | Silver |
Number of Shelves | 1 |
Number of Doors | 2 |
Features | Adjustable Shelves |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-9W, PR (7141-9W)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- DURHAM MFG Safety Cabinet, Manual Close, 45 gal., Yellow Legs (1045ML-50)
- Justrite Safety Storage