Shop All Safety Cabinets
Justrite
Justrite 23 Gallon 2 Door, Manual, Fume Hood Acid Cabinet, 36"x21-5/8"x35-3/4", Lgt. Neutral
Mfr # 8837072
Zoro # G205723442
product price: $4,844.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,844.99
Free 30-Day Returns
Key Features
- Capacity 23 gallon
- Width 36 in
- Depth 21.625 in
- Height 35.75 in
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8837072
- Zoro # G205723442
- UPC # 697841129870
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36 in |
Depth | 21.625 in |
Height | 35.75 in |
Exterior Width | 36 in |
Exterior Depth | 21.625 in |
Exterior Height | 35.75 in |
Details
Capacity | 23 gallon |
Number of Doors | 2 |
Standards | Complies with NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Features | Adjustable Shelves |
Number of Shelves | 1 |
Door Type | Manual |
Color | Light Neutral |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 23 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- Justrite Safety Storage