Shop All Safety Cabinets
Justrite
Justrite 22 Gallon 1 Door, Self-Close, Slimline, Acid Cabinet, 23-1/4"W x 18"D x 65"H, Blue
Mfr # 8922222
Zoro # G505723463
original price:
$4,543.76
4% off
new price: $4,316.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,316.99
Free 30-Day Returns
Key Features
- Capacity 22 gallon
- Width 23.25 in
- Depth 18 in
- Height 65 in
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8922222
- Zoro # G505723463
- UPC # 697841113022
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23.25 in |
Depth | 18 in |
Height | 65 in |
Exterior Depth | 18 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 22 gallon |
Material | 18-Gauge Steel |
Number of Shelves | 3 |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Number of Doors | 1 |
Color | Blue |
Features | Adjustable Shelves |
Door Type | Self-close |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20L)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE SURE-GRIPĀ® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- Justrite Safety Cabinets