Shop All Safety Cabinets
Justrite
Justrite 22 Gal. 2 Door, Self-Close, Undercounter, Acid Corrosive Cabinet, 35"W x 22"D x 35"H, Blue
Mfr # 892322
Zoro # G005723475
original price:
$2,539.93
5% off
new price: $2,412.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,412.99
Free 30-Day Returns
Key Features
- Capacity 22 gallon
- Width 35 in
- Depth 22 in
- Height 35 in
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 892322
- Zoro # G005723475
- UPC # 697841113206
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 35 in |
Depth | 22 in |
Height | 35 in |
Exterior Width | 35 in |
Exterior Height | 35 in |
Exterior Depth | 22 in |
Details
Capacity | 22 gallon |
Material | 18-Gauge Steel |
Door Type | Self-close |
Number of Shelves | 1 |
Features | Adjustable Shelves |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Number of Doors | 2 |
Color | Blue |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, S (08-3710-10 S)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- MASTER LOCK Masterlock A1106Ylw Yellow Anodized Aluminum Safety Padlock, (A1106YLW)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- EAGLE MFG Flammable Safety Cabinet, 15 gal., Yellow (ADD14X)
- Justrite Safety Cabinets