Shop All Safety Cabinets
Justrite
Justrite 20 Gallon Flammable Liquid Cabinet Manual 2 Door Vertical Storage
Mfr # 893400
Zoro # G805829995
original price:
$2,677.49
6% off
new price: $2,506.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,506.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Standards Complies with NFPA Code 30; FM Approval
- Features Adjustable Shelves
- Number of Doors 2
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893400
- Zoro # G805829995
- UPC # 697841113695
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 12 in |
Exterior Depth | 12 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Standards | Complies with NFPA Code 30; FM Approval |
Features | Adjustable Shelves |
Number of Doors | 2 |
Number of Shelves | 3 |
Color | Yellow |
Material | 18-Gauge Steel |
Door Type | Manual |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 20 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- JAFRIB Supply Line Fire Hose, 50 ft. L, Yellow (G50H3RY50N)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- Justrite Safety Storage