Shop All Safety Cabinets
Justrite
Justrite 15 Gal. 1 Door Self Close Right Hinge, Under Fume Hood Cabinet, 24"x21-5/8"x35-3/4", Yellow
Mfr # 882420
Zoro # G005923318
original price:
$3,728.79
4% off
new price: $3,542.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,542.99
Free 30-Day Returns
Key Features
- Capacity 15 gallon
- Width 24 in
- Depth 21.625 in
- Height 35.75 in
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882420
- Zoro # G005923318
- UPC # 697841120525
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24 in |
Depth | 21.625 in |
Height | 35.75 in |
Exterior Width | 24 in |
Exterior Height | 35.75 in |
Exterior Depth | 21.625 in |
Details
Capacity | 15 gallon |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Features | Adjustable Shelves |
Number of Doors | 1 |
Number of Shelves | 1 |
Door Type | Self-close |
Material | 18-Gauge Steel |
Color | Yellow |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM First Aid Poster, 17 x 11 in, English (197718)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, White (BC86010000)
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JAMCO Pesticide Safety Cabinet, 18 gal., Green (FK18)
- Justrite Safety Storage