Shop All Oily Waste Cans
Justrite
Justrite 14 Gallon Oily Waste Can, Yellow - 0
Mfr # 9501
Zoro # G105830288
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Yellow
- Outside Dia. 16.063"
- Height 20.25"
- Standards FM Approval; TUV Approval; UL Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 9501
- Zoro # G105830288
- UPC # 697841002487
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Outside Dia. | 16.063" |
Height | 20.25" |
Details
Can Material | Steel |
Can Color | Yellow |
Standards | FM Approval; TUV Approval; UL Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size XL (10) (99-1-9430-10)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime (8008)
- HONEYWELL NORTH Miller Revolution„¢ Harness Quick Connect Buckles, RDT-QC-UBK (RDT-QC/UBK)
- MAGID HandMaster ComfortFlex G312T High Tactile Grip Garden Glove, 12PK (G312T-M)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09310)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09708)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- Justrite Oily Waste Cans