Shop All Safety Cabinets
Justrite
Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Acid Cabinet, 43"W x 18"D x 18"H, Blue
Mfr # 8913222
Zoro # G005723468
original price:
$3,560.26
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,381.99
Free 30-Day Returns
Key Features
- Capacity 12 gallon
- Width 43 in
- Depth 18 in
- Height 18 in
- Features Fixed Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 8913222
- Zoro # G005723468
- UPC # 697841112537
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 18 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 18 in |
Details
Capacity | 12 gallon |
Features | Fixed Shelves |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Color | Blue |
Door Type | Self-close |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 12 gal |
Description
unique, flame-coated thermoplastic liner offers superior corrosion protection, combined with the fire protection and durability of our steel safety cabinets!! 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans-up easily. dual-benefits/multi-use - complete protection from harsh acids and corrosive chemicals plus the durability, fire protection and code compliance of justrite's steel safety cabinets. three colors to complement laboratory settings: stainless steel-like silver, light neutral, or popular light blue justrite's exclusive chemcor lined acid safety cabinets are available in standard 30, 45, and 60-gallon (114, 170 and 227l) sizes, as well as slimline, compac, countertop, undercounter and piggyback styles. All models have the same quality features found in justrite's flammable cabinets including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with u-loc padlockable handle and haz-alert reflective warning labels. Interior chemcor liner ensures complete corrosion resistance and protection. all chemcor lined safety cabinets include two labels to be placed on the cabinet by the end user: "base" or reflective haz-alert "acid" depending upon contents stored. Shelving adjusts on 3" (76mm) centers for storage versatility. The 30 gal (110l) 2-door models include an extra polyethylene work tray which can be secured to cabinet top for a handy work surface. Includes a limited warrant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR (CWKMP8-75-010)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 9-1/2M, Gray, PR (N1393 9.5M)
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow (42X501)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- Justrite Safety Cabinets