Shop All Spill Containment Accessories
Justrite
JOINING CLIPS ACCUMULATION CENTER SS
Mfr # JT28926
Zoro # G802122464
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Silver
- Material Stainless Steel
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT28926
- Zoro # G802122464
- UPC # 697841063051
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 2" |
Height | 4" |
Details
Color | Silver |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Pink (HH-FG-26PK-SV-01)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (34-874/L)
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- Justrite Spill Containment Accessories