Shop All Spill Containment Accessories
Justrite
Joining Clip, Stainless Steel
Mfr # 28925
Zoro # G3042271
original price:
$6.84
8% off
new price: $6.28
/ea
Sold in multiples of 2 for $12.56
$12.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28925
- Zoro # G3042271
- UPC # 697841063044
- Country of Origin United States
- Category Spill Containment Accessories
Details
Construction | Stainless Steel |
Material | Stainless Steel |
Item | Joining Clip,Stainless Steel |
Description
Joining Clip,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-PP)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 105)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- Justrite Spill Containment Accessories