Shop All Safety Cabinet Accessories
Justrite
J1205BEIGE BUTT TUBE PLASTIC
Mfr # J1205BEI
Zoro # G509842573
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Color Beige
- Depth 5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # J1205BEI
- Zoro # G509842573
- UPC # 48441225569
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 5 in |
Height | 5 in |
Details
Material | High-Density-Polyethylene |
Color | Beige |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Welding Cap, Reversible, Patterned on 1-Side and Soli (1H158)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- EAGLE MFG Self Closing Kit, Steel, 2 In. H, 6 In. W (1978G)
- Justrite Safety Cabinet Accessories