Shop All Safety Cabinet Accessories
Justrite
INLET INS.SEDIMENT 36X48
Mfr # T8713
Zoro # G609842541
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material PVC Coated Fabric
- Height 36 in
- Color Black
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8713
- Zoro # G609842541
- UPC # 48441007264
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 36 in |
Height | 36 in |
Depth | 48 in |
Details
Material | PVC Coated Fabric |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (710SANF)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- Justrite Safety Cabinet Accessories