Shop All Safety Cabinet Accessories
Justrite
IBC UNIT BLACK NO DRAIN
Mfr # 1683B
Zoro # G109842089
product price: $2,179.99
/ea
Free Shipping & Returns
$2,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 26 in
- Depth 67 in
- Material High-Density-Polyethylene
- Load Capacity 10000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1683B
- Zoro # G109842089
- UPC # 48441004980
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 26 in |
Depth | 67 in |
Details
Color | Black |
Material | High-Density-Polyethylene |
Load Capacity | 10000 lb |
Standards | EPA 40; SPCC Compliance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XXL)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, No Access Sign With Symbol, Landscape, L-14341 (OS-NS-P-710-L-14341)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- Justrite Safety Storage