Shop All Safety Cabinet Accessories
Justrite
IBC NEST.W/SPILL CONTROL
Mfr # 1685D
Zoro # G609841988
product price: $2,269.99
/ea
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Height 29.5 in
- Includes Drain; Fork Pockets
- Load Capacity 8000 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1685D
- Zoro # G609841988
- UPC # 48441010974
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 29.5 in |
Depth | 56.75 in |
Details
Material | High-Density-Polyethylene |
Includes | Drain; Fork Pockets |
Load Capacity | 8000 lb |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Adjustable 100% Tie-Off Shock Absorbing Lanyard, 6 ft, Red (1342275)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- 3M Comfort Grip Glove, General Use, XL, PK120 (CGXL-GU)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- Justrite Safety Cabinet Accessories