Shop All Drench Showers
Justrite
Hughes Mobile Self-Contained Emergency Safety Shower, Immersion Heated, 528 Gal, MHW2000-1
Mfr # MHW2000-1
Zoro # G305976229
original price:
$62,161.60
10% off
new price: $55,643.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$55,643.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # MHW2000-1
- Zoro # G305976229
- UPC # 805042000854
- Country of Origin United Kingdom
- Category Drench Showers
Description
Hughes mobile self-contained emergency safety shower, immersion heated, 528 gal, mhw2000-1 large capacity mobile shower with eye/face wash features a 528-gallon (2000-l) tank for reliable, effective treatment to accident victims in remote locations where a water supply is unavailable. Durable, chemical-resistant polyethylene tank incorporates an electric submersible pump. constructed from a durable, corrosion-resistant acrylic capped abs, the eye/face wash incorporates an integral lid connected to the water valve for automatic operationactivate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. Includes heavy-duty galvanized trailer with toe hitch featuring four braked wheels with standard trailer-type pneumatic tires for easy movement between locations. Includes a universal safety shower and eyewash sign for enhanced visibility. Suitable for use in non-hazardous areas. electrical supply: 110v single phase, 60/50hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-M)
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- HUGHES Portable Shower, Covered Bowl, 58" D, 91" H (J40K45G)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- Justrite Drench Showers