Shop All Safety Cabinet Accessories
Justrite
Hughes Hughes Closed Bowl Bottom Inlet Combination Shower, Acrylic Capped ABS Eyewash Bowl, Nylon 6
Mfr # 18G45G
Zoro # G509842290
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 18G45G
- Zoro # G509842290
- UPC # 805042000885
- Country of Origin United States
- Category Safety Cabinet Accessories
Description
Justrite Hughes Combination Shower, Closed Bowl Bottom Inlet, Series: Hughes, Galvanized Steel Pipe, Acrylic Capped ABS Eyewash Bowl, Nylon 6 Shower Head, 9-1/2 in Diameter Bowl, Floor Mounting, Specifications Met: ANSI Z358.1 2014, EN 15154, OSHA Approved, UL Listed, Green/Red, Nylon 6 Nozzle/Chrome Plated Brass with Stainless Steel Mesh Eye/Face Wash Diffuser Fitting, 19.8 in W x 30.2 in D x 103 in H Dimensions, Pull Handle/Pull Lid Forward Operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- CONDOR Replacement Shelf, Silver, Steel, 18" D (799LC2)
- Justrite Safety Cabinet Accessories