Shop All Drench Showers
Justrite
Hughes Emergency Combination Shower, Freeze Protected, Floor Mount, ABS Bowl, 240 V,
Mfr # H5G45G-2H
Zoro # G005974853
original price:
$6,553.30
22% off
new price: $5,091.99
/ea
Free Shipping & Returns
$5,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # H5G45G-2H
- Zoro # G005974853
- UPC # 805042000588
- Country of Origin Canada
- Category Drench Showers
Description
Hughes emergency combination shower, freeze protected, floor mount, abs bowl, 240 v, h5g45g-2h this freeze protected and insulated shower is intended for use where there is a possibility of the water inside of the shower freezing due to extreme cold climates. It features trace tape heating with polyethylene jacket and polyurethane foam insulation to improve frost protection and strength. this floor mounted emergency combination shower features a specially designed, high-performance quarter-turn ball valve made of 316l stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching. the shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ansi standards. Constructed from a durable nylon material, the nozzle offers optimal spray distribution for user protection. Made of tough, corrosion-resistant acrylic capped abs, the covered eye/face wash incorporates an integral lid connected to the water valve for automatic operationactivate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. solid construction using galvanized mild steel pipework. Includes an inspection record tag for recording service and test history. Some assembly may be required. electrical supply: 240v single phase, 60/50hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- GLOBE SCIENTIFIC Labeling Tape Dispenser, Handheld, Plastic, for 500" (LT-DISHAND)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- PORTWEST Classic Rain Jacket, Med (US440)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- Justrite Drench Showers