Shop All Drench Showers
Justrite
Hughes Emergency Combination Shower, Freeze Protected, Floor Mount, ABS Bowl, 120 V,
Mfr # H5G45G-1H
Zoro # G505974797
product price: $5,719.99
/ea
Free Shipping & Returns
$5,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # H5G45G-1H
- Zoro # G505974797
- UPC # 805042000564
- Country of Origin Canada
- Category Drench Showers
Description
Hughes emergency combination shower, freeze protected, floor mount, abs bowl, 120 v, h5g45g-1h this freeze protected and insulated shower is intended for use where there is a possibility of the water inside of the shower freezing due to extreme cold climates. It features trace tape heating with polyethylene jacket and polyurethane foam insulation to improve frost protection and strength. this floor mounted emergency combination shower features a specially designed, high-performance quarter-turn ball valve made of 316l stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching. the shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ansi standards. Constructed from a durable nylon material, the nozzle offers optimal spray distribution for user protection. Made of tough, corrosion-resistant acrylic capped abs, the covered eye/face wash incorporates an integral lid connected to the water valve for automatic operationactivate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. solid construction using galvanized mild steel pipework. Includes an inspection record tag for recording service and test history. Some assembly may be required. electrical supply: 120v single phase, 60/50hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- CABLZ 14 in. Eyewear Retainer - Black; Extra Large (580916)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- GUARDIAN EQUIPMENT Guardian Equipment Drench Hose Unit, Deck Mounted, G5020 (G5020)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontal Wall Mounted, ABS Plastic Head, Yellow (708384)
- SPEAKMAN Emg Shwr Stay Open Concealed (SE-236)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- Justrite Drench Showers