Shop All Rubber Hoses & Lines
Justrite
Hose, 1", Yellow, 5 Gallon, 19 Liter
Mfr # 7250320
Zoro # G302542434
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 9"
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
- Length 17.5"
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7250320
- Zoro # G302542434
- UPC # 697841000000
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Length | 9" |
Length | 17.5" |
Outside Dia. | 11.75" |
Fill/Pour Hole Size | 1.68 in |
Hose Outside Dia. | 0.625" Hose Outer Dia. |
Details
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Color | Blue |
Material | Steel |
Capacity | 5 gallon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Vital Car Wash Soap 16oz - PH Neutral (10001)
- WIX FILTERS Indl Hydraulic Applications, A02A60T (A02A60T)
- RULE High Water Bilge Alarm w/Switch -Gauge - 24V (32ALA)
- BUYERS PRODUCTS Heavy Duty Recessed Rope Ring Non-Plated Weldable Bracket (B801)
- GATES Flexible Coolant Hose, 26538 (26538)
- GATES Silicone Coolant Hose, Blue, 2-1/2 in. Dia (24840)
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- GATES Radiator Coolant Hose, 26513 (26513)
- GATES Molded Coolant Hose - Lower, 20820 (20820)
- MAYHEW Progrip Hose Pick Set, 4Pc (13096)
- GATES Coolant Hose, 21048 (21048)
- Justrite Rubber Hoses & Accessories