Shop All Drum Accessories
Justrite
HORIZONTAL DRUM SLING
Mfr # 1958
Zoro # G309244058
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11 in
- Material Steel
- Depth 11 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1958
- Zoro # G309244058
- UPC # 48441000333
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 11 in |
Depth | 11 in |
Details
Material | Steel |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- ECONOCO L-Shaped Leg for Grid Panel, White, 12PK (GL512/W)
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Blue (30283BLUE)
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- JUSTRITE Brass Drum Faucet (DRM244)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- JUSTRITE Adjustable Brass Drum Faucet (DRM244-01)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- JUSTRITE Vertical Drum Vent (DRM415)
- WESCO Polyethylene Drum Faucet (DRM346)
- Justrite Drums & Accessories