Shop All Safety Cabinets
Justrite
Hazard Material Safety Cabinet, 15 gal., Blue
Mfr # 861528
Zoro # G1815311
product price: $1,437.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,437.99
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Width 23 1/4 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards NFPA 30, NFPA 1, NFPA 400, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 861528
- Zoro # G1815311
- UPC # 697841154551
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 44 in |
Door Opening Width | 20 3/4 in |
Exterior Width | 23 1/4 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Hazmat | 23 1/4 in x 18 in x 44 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 44 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 15 gal, Height 44 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- EAGLE MFG Black Rubber Gasket (S8)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- PANDUIT Thermal Transfer Label, 3x0.38, PK1000 (C300X038YJJ)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 16 Gallon, 23Wx18Dx44H (298600)
- Justrite Safety Cabinets