Shop All Safety Cabinets
Justrite
Hazard Material Safety Cabinet, 12 gal., Blue
Mfr # 861228
Zoro # G8827786
product price: $1,300.00
/ea
Free Shipping & Returns
$1,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 1/4 in
- Depth 18 in
- Height 35 in
- Safety Cabinet Standards NFPA 30, NFPA 1, NFPA 400, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 861228
- Zoro # G8827786
- UPC # 697841154513
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 35 in |
Door Opening Width | 20 3/4 in |
Exterior Height | 35 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Hazmat | 23 1/4 in x 18 in x 35 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474C59 (474C59)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 10W (GB00337)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- Justrite Safety Cabinets